Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TNMA, 1.2 mm, Carbide

  • Mfr # 6435052
  • Zoro # G7940180

product price: 
$
16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6435052
Zoro #
G7940180
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMA160412-RK7 WKK10S
No. of Edges
3
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cutting Direction
Neutral
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Coating
CVD
Super Alloy (S) Compatibility
No
ANSI Number
TNMA332
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Measurement System
Metric
Primary Material Application ISO Code
K
ANSI Code
TNMA333-RK7 WKK10S
Number of Cutting Edges
3
Insert Holding Type
Straight Hole
Chip-Breaker Code
RK7
Cutting Application
Turning
Coating Process
CVD
Clearance Angle
0 Degrees
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Cast Iron
Manufacturer Grade
WKK10S
Included Angle
60 Degrees
Shape
Triangle
Material
Carbide

Dimensions

Insert Size
333
Corner Radius
1.2 mm
Mounting Hole Dia.
0.150"
Nose Radius
0.0470"
Insert Thickness
0.1880"
Cutting Edge Length
16.5 mm
Thickness
4.76 mm
Depth of Cut
1.20 mm to 5.00 mm
Through Hole Inside Dia.
3.81 mm

Description

Triangle Turning Insert, Chip-Breaker Code RK7, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.