Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.4 mm, Carbide

  • Mfr # 7251964
  • Zoro # G4858310
product price: 
$
15.89
/ea
Sold in multiples of 10 for $158.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251964
Zoro #
G4858310
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160404-MM5 WSM10S
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
6
Cast Iron (K) Compatibility
No
ANSI Number
TNMG331-MM5 WSM10S
Coating
PVD
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
Insert Holding Type
Straight Hole
ANSI Code
TNMG331-MM5 WSM10S
Primary Material Application ISO Code
M, S
Secondary Material Application
Steel
Manufacturer Grade
WSM10S
Clearance Angle
0 Degrees
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Chip-Breaker Code
MM5
Shape
Triangle
Secondary Material Application ISO Code
P
Measurement System
Metric
Included Angle
60 Degrees
Cutting Application
Turning
Finish - Machining
TiAlN+Al2O3+Al
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
0.4 mm
Nose Radius
0.016"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Thickness
4.76 mm
Depth of Cut
0.50 mm to 2.00 mm
Through Hole Inside Dia.
3.81 mm
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Ratings & reviews