Shop WALTER

Triangle Turning Insert, Triangle, 7/32 in, TCGT, 0.4 mm, Carbide

  • Mfr # 6955663
  • Zoro # G4828280

product price: 
$
22.35
/ea
Sold in multiples of 10 for $223.50

Key Features

Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
7/32 in
Insert Size
1.81.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6955663
Zoro #
G4828280
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1.81.51
Corner Radius
0.4 mm
Mounting Hole Dia.
0.098"
Nose Radius
0.016"
Insert Thickness
0.0940"
Depth of Cut
0.20 mm to 2.50 mm
Thickness
2.38 mm
Cutting Edge Length
9.62 mm
Through Hole Inside Dia.
2.5 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCGT090204-FN2 WNN10
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
ANSI Number
TCGT1.8(1.5)1-FN2 WNN10
For Use With
Toolholders, Boring Bars
No. of Edges
3
Mounting Style
Screw
Cutting Direction
Neutral
Coating
Uncoated
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Finish - Machining
TiAlN
Material - Machining
Carbide
Clearance Angle
7 Degrees
Included Angle
60 Degrees
ANSI Code
TCGT1.8(1.5)1-FN2 WNN10
Number of Cutting Edges
3
Chip-Breaker Code
FN2
Primary Material Application ISO Code
N
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Shape
Triangle
Manufacturer Grade
WNN10
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FN2, Inscribed Circle 7/32 in, TiAlN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.