Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.4 mm, Carbide

  • Mfr # 7251966
  • Zoro # G4782290
product price: 
$
18.35
/ea
Sold in multiples of 10 for $183.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251966
Zoro #
G4782290
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160404-MM5 WSM30S
Coating
PVD
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
6
Super Alloy (S) Compatibility
Yes
ANSI Number
TNMG331-MM5 WSM30S
Cutting Direction
Neutral
Mounting Style
Clamp
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Clearance Angle
0 Degrees
Coating Process
PVD
Included Angle
60 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
Straight Hole
Chip-Breaker Code
MM5
ANSI Code
TNMG331-MM5 WSM30S
Shape
Triangle
Finish - Machining
TiAlN+Al2O3+Al
Material - Machining
Carbide
Secondary Material Application ISO Code
P
Manufacturer Grade
WSM30S
Secondary Material Application
Steel
Measurement System
Metric
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
0.4 mm
Insert Thickness
0.1880"
Nose Radius
0.016"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
3.81 mm
Depth of Cut
0.50 mm to 2.00 mm
Thickness
4.76 mm
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.