Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 6613526
  • Zoro # G7919375
product price: 
$
19.29
/ea
Sold in multiples of 10 for $192.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6613526
Zoro #
G7919375
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Nose Radius
0.0470"
Cutting Edge Length
12.90mm
Thickness
3/16 in
Depth of Cut
1.00 to 6.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WPP05S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120412-RP5 WPP05S
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
No. of Edges
2
Non Ferrous (N) Compatibility
No
Coating
CVD
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Mounting Style
Clamp
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
CNMG434
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Material - Machining
Carbide
Primary Material Application
Steel
Included Angle
80 Degrees
Chip-Breaker Code
RP5
Manufacturer Grade
WPP05S
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Cutting Application
Turning
Shape
Rhombic
ANSI Code
CNMG433-RP5 WPP05S
Number of Cutting Edges
2
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code RP5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CNMG433-RP5 WPP05S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews