Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.8 mm, Carbide

  • Mfr # 6057798
  • Zoro # G7942125
product price: 
$
15.25
/ea
Sold in multiples of 10 for $152.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6057798
Zoro #
G7942125
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WPP10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMG160408-FP5 WPP10S
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
No
ANSI Number
TNMG332
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Clamp
No. of Edges
3
Relief Angle
0 Degrees
Coating
CVD
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Manufacturer Grade
WPP10S
ANSI Code
TNMG332-FP5 WPP10S
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Cutting Application
Turning
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Coating Process
CVD
Secondary Material Application ISO Code
K
Chip-Breaker Code
FP5
Shape
Triangle
Measurement System
Metric
Included Angle
60 Degrees
Number of Cutting Edges
3
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.8 mm
Insert Thickness
0.1880"
Nose Radius
0.0310"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
3.81 mm
Cutting Edge Length
16.5 mm
Thickness
4.76 mm
Depth of Cut
0.20 mm to 2.00 mm

Description

Triangle Turning Insert, Chip-Breaker Code FP5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews