Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.8 mm, Carbide

  • Mfr # 6065931
  • Zoro # G7942238
product price: 
$
15.25
/ea
Sold in multiples of 10 for $152.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6065931
Zoro #
G7942238
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMG160408-FP5 WPP20S
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
3
Coating
CVD
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Clamp
Cutting Direction
Neutral
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
TNMG331
Shape
Triangle
ANSI Code
TNMG332-FP5 WPP20S
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
0 Degrees
Coating Process
CVD
Cutting Application
Turning
Number of Cutting Edges
3
Primary Material Application ISO Code
P
Primary Material Application
Steel
Measurement System
Metric
Insert Holding Type
Straight Hole
Included Angle
60 Degrees
Secondary Material Application
Cast Iron
Material - Machining
Carbide
Chip-Breaker Code
FP5
Secondary Material Application ISO Code
K
Manufacturer Grade
WPP20S
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.8 mm
Nose Radius
0.0310"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
3.81 mm
Thickness
4.76 mm
Depth of Cut
0.20 mm to 2.00 mm
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code FP5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews