Shop WALTER

Diamond Turning Insert, Diamond, 2, CCGT, 1, Carbide

  • Mfr # 5025570
  • Zoro # G8444676

product price: 
$
24.65
/ea
Sold in multiples of 10 for $246.50

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5025570
Zoro #
G8444676
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WXN10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCGT060204-PM2
Mounting Style
Screw Clamp
Coating
PVD
Relief Angle
7 Degrees
For Use With
Series A06M-SCLCL 2, SCLCL 06 2, SCLCR 06 2, A06M-SCLCL 2-R, A06M-SCLCR 2, A06M-SCLCR 2-R, A08H-SCLCL 06-R, A08H-SCLCR 06-R, A08M-SCLCL 2, A08M-SCLCL 2-R, A08M-SCLCR 2, A08M-SCLCR 2-R, A10K-SCLCL 06
Cutting Direction
Neutral
Steel (P) Compatibility
No
No. of Edges
2
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
ANSI Number
CCGT2(1.5)1-PM2
Cast Iron (K) Compatibility
No
Chip-Breaker Code
PM2
Finish - Machining
TiCN+
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Cutting Application
Turning
Shape
Rhombic
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Measurement System
Fractional Inch
Number of Cutting Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WXN10
Primary Material Application ISO Code
N
ANSI Code
CCGT2(1.5)1-PM2
Material - Machining
Carbide
Material
Carbide
Style
CCGT
Application
Medium

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Insert Thickness
0.0937"
Nose Radius
0.0157"
Depth of Cut
0.60 to 3.00mm
Cutting Edge Length
6.45mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code PM2, Inscribed Circle 1/4 in, TiCN+, ANSI Code CCGT2(1.5)1-PM2, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.