Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.8 mm, Carbide

  • Mfr # 6121122
  • Zoro # G7940375
product price: 
$
16.59
/ea
Sold in multiples of 10 for $165.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6121122
Zoro #
G7940375
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
332
Corner Radius
0.8 mm
Mounting Hole Dia.
0.150"
Insert Thickness
0.1880"
Nose Radius
0.0310"
Thickness
4.76 mm
Through Hole Inside Dia.
3.81 mm
Cutting Edge Length
16.5 mm
Depth of Cut
0.80 mm to 5.00 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160408-MK5 WKK20S
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Mounting Style
Clamp
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
ANSI Number
TNMG543
Stainless (M) Compatibility
No
Coating
CVD
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Manufacturer Grade
WKK20S
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K
Chip-Breaker Code
MK5
Number of Cutting Edges
3
Primary Material Application
Cast Iron
ANSI Code
TNMG332-MK5 WKK20S
Included Angle
60 Degrees
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Metric
Coating Process
CVD
Material - Machining
Carbide
Cutting Application
Turning
Shape
Triangle
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews