Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 6890825
  • Zoro # G4818779
product price: 
$
21.79
/ea
Sold in multiples of 10 for $217.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6890825
Zoro #
G4818779
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150408-MS3 WSM10S
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
No. of Edges
4
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Coating
PVD
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
DNMG432-MS3 WSM10S
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
55 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Shape
Rhombic
Chip-Breaker Code
MS3
Manufacturer Grade
WSM10S
Number of Cutting Edges
4
Cutting Application
Turning
Primary Material Application ISO Code
M, S
ANSI Code
DNMG432-MS3 WSM10S
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Cutting Edge Length
15.50mm
Depth of Cut
0.80 to 2.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MS3, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG432-MS3 WSM10S, Clearance Angle 0 Degrees

Ratings & reviews