Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.8 mm, Carbide

  • Mfr # 7053858
  • Zoro # G4852543
product price: 
$
16.19
/ea
Sold in multiples of 10 for $161.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053858
Zoro #
G4852543
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160408-NMS WSM10S
No. of Edges
6
Hardened (H) Compatibility
No
Coating
PVD
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
TNMG332-NMS WSM10S
Super Alloy (S) Compatibility
Yes
Clearance Angle
0 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Metric
ANSI Code
TNMG332-NMS WSM10S
Insert Holding Type
Straight Hole
Included Angle
60 Degrees
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+Al
Shape
Triangle
Chip-Breaker Code
NMS
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Coating Process
PVD
Cutting Application
Turning
Manufacturer Grade
WSM10S
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.8 mm
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Insert Thickness
0.1880"
Through Hole Inside Dia.
3.81 mm
Cutting Edge Length
16.5 mm
Thickness
4.76 mm
Depth of Cut
0.80 mm to 3.50 mm

Description

Triangle Turning Insert, Chip-Breaker Code NMS, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Ratings & reviews