Shop WALTER

Turning Insert, Trigon, 4, WCGT, 1, Carbide

  • Mfr # 6955738
  • Zoro # G4825578

product price: 
$
31.19
/ea
Sold in multiples of 10 for $311.90

Key Features

Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955738
Zoro #
G4825578
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
WCGT080404-MN2 WNN10
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
No. of Edges
3
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
ANSI Number
WCGT431-MN2 WNN10
Coating
Uncoated
Cutting Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Measurement System
Metric
Included Angle
80 Degrees
Finish - Machining
TiAlN
Clearance Angle
7 Degrees
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Trigon
ANSI Code
WCGT431-MN2 WNN10
Manufacturer Grade
WNN10
Primary Material Application ISO Code
N
Chip-Breaker Code
MN2
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
0.40mm
Nose Radius
0.016"
Mounting Hole Dia.
0.217"
Insert Thickness
0.1880"
Thickness
4.76mm
Through Hole Inside Dia.
5.50mm
Depth of Cut
0.60 to 4.00mm
Cutting Edge Length
8.70mm

Description

Turning Insert, Chip-Breaker Code MN2, Inscribed Circle 1/2 in, TiAlN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.