Shop WALTER

Turning Insert, Trigon, 4, WNGA, 2, Ceramic

  • Mfr # 7349640
  • Zoro # G4797541

product price: 
$
50.29
/ea
Sold in multiples of 10 for $502.90

Key Features

Insert Shape
Trigon
Insert Style
WNGA
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7349640
Zoro #
G4797541
UPC #
-
Country of Origin
Japan
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNGA
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WCK10
Insert Material
Ceramic
Insert Application
Roughing
Rake
Negative
ISO Number
WNGA080408T02020 WCK10
Mounting Style
Clamp
Relief Angle
0 Degrees
No. of Edges
6
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
WNGA432T02020 WCK10
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Coating
Uncoated
Chamfer Angle
20 Degrees
Primary Material Application ISO Code
K
Cutting Edge
Chamfered
ANSI Code
WNGA432T02020 WCK10
Primary Material Application
Cast Iron
Included Angle
80 Degrees
Material Grade - Machining
Silicon Nitride
Clearance Angle
0 Degrees
Cutting Application
Turning
Number of Cutting Edges
6
Shape
Trigon
Chip-Breaker Code
T02020
Insert Holding Type
Straight Hole
Manufacturer Grade
WCK10
Material - Machining
Ceramic
Measurement System
Metric
Material
Ceramic

Dimensions

Insert Size
432
Corner Radius
0.80mm
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Through Hole Inside Dia.
5.16mm
Depth of Cut
0.10 to 5.00mm
Thickness
4.76mm
Cutting Edge Length
8.70mm

Description

Turning Insert, Chip-Breaker Code T02020, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.