Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.8 mm, Carbide

  • Mfr # 7053859
  • Zoro # G4831379
product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053859
Zoro #
G4831379
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160408-NMS WSM20S
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Coating
PVD
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
6
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
TNMG332-NMS WSM20S
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Primary Material Application ISO Code
M, S
Measurement System
Metric
Shape
Triangle
Secondary Material Application ISO Code
P
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+Al
Secondary Material Application
Steel
Clearance Angle
0 Degrees
Coating Process
PVD
Manufacturer Grade
WSM20S
Insert Holding Type
Straight Hole
Included Angle
60 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
TNMG332-NMS WSM20S
Chip-Breaker Code
NMS
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.8 mm
Mounting Hole Dia.
0.150"
Insert Thickness
0.1880"
Nose Radius
0.031"
Depth of Cut
0.80 mm to 3.50 mm
Thickness
4.76 mm
Through Hole Inside Dia.
3.81 mm
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code NMS, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Ratings & reviews