Shop WALTER

Diamond Turning Insert, Diamond, 5, CNMA, 4, Carbide

  • Mfr # 6408083
  • Zoro # G7918340

product price: 
$
30.59
/ea
Sold in multiples of 10 for $305.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6408083
Zoro #
G7918340
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
544
Corner Radius
1/16 in
Nose Radius
0.0630"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Cutting Edge Length
16.12mm
Thickness
1/4 in
Depth of Cut
1.50 to 7.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMA160616-RK5 WKK20S
Hardened (H) Compatibility
No
Coating
CVD
Stainless (M) Compatibility
No
No. of Edges
2
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
ANSI Number
CNMA543
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Relief Angle
0 Degrees
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Cutting Application
Turning
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Manufacturer Grade
WKK20S
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
RK5
Clearance Angle
0 Degrees
ANSI Code
CNMA544-RK5 WKK20S
Measurement System
Fractional Inch
Number of Cutting Edges
2
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN, ANSI Code CNMA544-RK5 WKK20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.