Triangle Turning Insert, Triangle, 3/8 in, TNMG, 1.2 mm, Carbide

  • Mfr # 7251971
  • Zoro # G4847993
product price: 
$
15.29
/ea
Sold in multiples of 10 for $152.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251971
Zoro #
G4847993
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160412-MM5 WSM20S
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Coating
PVD
ANSI Number
TNMG333-MM5 WSM20S
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
No. of Edges
6
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Insert Holding Type
Straight Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
60 Degrees
Measurement System
Metric
Secondary Material Application
Steel
Coating Process
PVD
Clearance Angle
0 Degrees
ANSI Code
TNMG333-MM5 WSM20S
Material - Machining
Carbide
Manufacturer Grade
WSM20S
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+Al
Cutting Application
Turning
Chip-Breaker Code
MM5
Secondary Material Application ISO Code
P
Shape
Triangle
Material
Carbide

Dimensions

Insert Size
333
Corner Radius
1.2 mm
Nose Radius
0.047"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
3.81 mm
Cutting Edge Length
16.5 mm
Thickness
4.76 mm
Depth of Cut
0.80 mm to 3.50 mm

Description

Triangle Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Ratings & reviews