Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # 6890870
  • Zoro # G7918690
product price: 
$
21.85
/ea
Sold in multiples of 10 for $218.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6890870
Zoro #
G7918690
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120404-MS3 WSM01
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
No. of Edges
2
Relief Angle
0 Degrees
ANSI Number
CNMG432
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Hardened (H) Compatibility
No
Coating
PVD
Manufacturer Grade
WSM01
ANSI Code
CNMG431-MS3 WSM01
Chip-Breaker Code
MS3
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
80 Degrees
Shape
Rhombic
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Clearance Angle
0 Degrees
Finish - Machining
TiAlN
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Nose Radius
0.0160"
Depth of Cut
0.60 to 3.00mm
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code MS3, Inscribed Circle 1/2 in, TiAlN, ANSI Code CNMG431-MS3 WSM01, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews