Diamond Turning Insert, Diamond, 4, CNGG, .2, Carbide

  • Mfr # 7021455
  • Zoro # G4790103
product price: 
$
30.59
/ea
Sold in multiples of 10 for $305.90

Key Features

Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
1/2 in
Insert Size
430.2
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021455
Zoro #
G4790103
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNGG120401-MS3 WSM01
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Workpiece Compatibility
Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
Yes
No. of Edges
4
ANSI Number
CNGG4(3)0.2 WSM01
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
Yes
Coating
Uncoated
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Finish - Machining
TiAlN
Manufacturer Grade
WSM01
Insert Holding Type
Straight Hole
ANSI Code
CNGG4(3)0.2-MS3 WSM01
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Included Angle
80 Degrees
Number of Cutting Edges
4
Shape
Rhombic
Clearance Angle
0 Degrees
Chip-Breaker Code
MS3
Material
Carbide

Dimensions

Insert Size
430.2
Corner Radius
0.0040 in
Nose Radius
0.004"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Cutting Edge Length
12.90mm
Depth of Cut
0.20 to 2.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MS3, Inscribed Circle 1/2 in, TiAlN, ANSI Code CNGG4(3)0.2-MS3 WSM01, Clearance Angle 0 Degrees

Ratings & reviews