Diamond Turning Insert, Diamond, 5, CNMG, 4, Carbide

  • Mfr # 6353369
  • Zoro # G7919725
product price: 
$
29.15
/ea
Sold in multiples of 10 for $291.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6353369
Zoro #
G7919725
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG160616-MK5 WKK10S
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
ANSI Number
CNMG543
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
No
No. of Edges
2
Relief Angle
0 Degrees
ANSI Code
CNMG544-MK5 WKK10S
Chip-Breaker Code
MK5
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
K
Cutting Application
Turning
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Shape
Rhombic
Manufacturer Grade
WKK10S
Number of Cutting Edges
2
Material
Carbide

Dimensions

Insert Size
544
Corner Radius
1/16 in
Mounting Hole Dia.
0.250"
Nose Radius
0.0630"
Insert Thickness
0.2500"
Thickness
1/4 in
Depth of Cut
1.50 to 7.00mm
Cutting Edge Length
16.12mm

Description

Diamond Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN, ANSI Code CNMG544-MK5 WKK10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews