Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 1.6 mm, Carbide

  • Mfr # 6353424
  • Zoro # G7940810

product price: 
$
16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
334
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6353424
Zoro #
G7940810
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
334
Corner Radius
1.6 mm
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Nose Radius
0.0630"
Depth of Cut
1.50 mm to 5.00 mm
Thickness
4.76 mm
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
3.81 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160416-MK5 WKK10S
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Non Ferrous (N) Compatibility
No
No. of Edges
3
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
CVD
Hardened (H) Compatibility
Yes
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Neutral
ANSI Number
TNMG544
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Included Angle
60 Degrees
ANSI Code
TNMG334-MK5 WKK10S
Primary Material Application ISO Code
K
Clearance Angle
0 Degrees
Cutting Application
Turning
Primary Material Application
Cast Iron
Number of Cutting Edges
3
Finish - Machining
TiCN+Al2O3+TiCN
Coating Process
CVD
Measurement System
Metric
Material - Machining
Carbide
Manufacturer Grade
WKK10S
Chip-Breaker Code
MK5
Insert Holding Type
Straight Hole
Shape
Triangle
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.