Shop WALTER

Diamond Turning Insert, Diamond, 3, VBMT, 3, Carbide

  • Mfr # 6836855
  • Zoro # G7927179

product price: 
$
23.89
/ea
Sold in multiples of 10 for $238.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6836855
Zoro #
G7927179
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VBMT160412-MM4 WSM10S
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Coating
PVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
VBMT333
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
2
Relief Angle
5 Degrees
Mounting Style
Screw
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Included Angle
35 Degrees
Shape
Rhombic
Cutting Application
Turning
Chip-Breaker Code
MM4
Clearance Angle
5 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
VBMT333-MM4 WSM10S
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Manufacturer Grade
WSM10S
Material
Carbide

Dimensions

Insert Size
333
Corner Radius
3/64 in
Mounting Hole Dia.
0.173"
Nose Radius
0.0470"
Insert Thickness
0.1880"
Depth of Cut
0.50 to 2.00mm
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VBMT333-MM4 WSM10S, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.