Triangle Turning Insert, Triangle, 5/32 in, TCGT, 0.1 mm, Carbide

  • Mfr # 6955659
  • Zoro # G4833558
product price: 
$
21.29
/ea
Sold in multiples of 10 for $212.90

Key Features

Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
5/32 in
Insert Size
1.21.20.2
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955659
Zoro #
G4833558
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCGT06T101-FN2 WNN10
Super Alloy (S) Compatibility
Yes
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
3
ANSI Number
TCGT1.2(1.2)0.2-FN2 WNN10
Steel (P) Compatibility
Yes
Coating
Uncoated
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
ANSI Code
TCGT1.2(1.2)0.2-FN2 WNN10
Primary Material Application ISO Code
N
Chip-Breaker Code
FN2
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Finish - Machining
TiAlN
Clearance Angle
7 Degrees
Shape
Triangle
Number of Cutting Edges
3
Measurement System
Metric
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
60 Degrees
Material - Machining
Carbide
Manufacturer Grade
WNN10
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
1.21.20.2
Corner Radius
0.1 mm
Mounting Hole Dia.
0.085"
Nose Radius
0.004"
Insert Thickness
0.0780"
Cutting Edge Length
6.87 mm
Thickness
1.98 mm
Depth of Cut
0.10 mm to 1.50 mm
Through Hole Inside Dia.
2.15 mm

Description

Triangle Turning Insert, Chip-Breaker Code FN2, Inscribed Circle 5/32 in, TiAlN

Ratings & reviews