Shop WALTER

Diamond Turning Insert, Diamond, 4, CCGT, 2, Carbide

  • Mfr # 6955648
  • Zoro # G4839882

product price: 
$
27.89
/ea
Sold in multiples of 10 for $278.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955648
Zoro #
G4839882
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT120408-FN2 WNN10
No. of Edges
2
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
Uncoated
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Screw
ANSI Number
CCGT432-FN2 WNN10
Relief Angle
7 Degrees
Clearance Angle
7 Degrees
Cutting Application
Turning
Material - Machining
Carbide
Finish - Machining
TiAlN
Primary Material Application ISO Code
N
Included Angle
80 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WNN10
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Shape
Rhombic
Measurement System
Fractional Inch
ANSI Code
CCGT432-FN2 WNN10
Number of Cutting Edges
2
Chip-Breaker Code
FN2
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.217"
Cutting Edge Length
12.90mm
Thickness
3/16 in
Depth of Cut
0.30 to 3.50mm

Description

Diamond Turning Insert, Chip-Breaker Code FN2, Inscribed Circle 1/2 in, TiAlN, ANSI Code CCGT432-FN2 WNN10, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.