Triangle Turning Insert, Triangle, 5/32 in, TCGT, 0.2 mm, Carbide

  • Mfr # 7054067
  • Zoro # G4782080
product price: 
$
22.49
/ea
Sold in multiples of 10 for $224.90

Key Features

Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
5/32 in
Insert Size
1.21.20.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054067
Zoro #
G4782080
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Grade
WSM21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCGT06T102-FM2 WSM21
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Relief Angle
7 Degrees
Coating
PVD
ANSI Number
TCGT1.2(1.2)0.5-FM2 WSM21
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
3
Stainless (M) Compatibility
Yes
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
FM2
Measurement System
Metric
Included Angle
60 Degrees
ANSI Code
TCGT1.2(1.2)0.5-FM2 WSM21
Number of Cutting Edges
3
Manufacturer Grade
WSM21
Finish - Machining
TiAlN
Shape
Triangle
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Turning
Clearance Angle
7 Degrees
Coating Process
PVD
Material
Carbide

Dimensions

Insert Size
1.21.20.5
Corner Radius
0.2 mm
Mounting Hole Dia.
0.085"
Insert Thickness
0.0780"
Nose Radius
0.008"
Depth of Cut
0.20 mm to 2.00 mm
Cutting Edge Length
6.87 mm
Through Hole Inside Dia.
2.15 mm
Thickness
1.98 mm

Description

Triangle Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 5/32 in, TiAlN

Ratings & reviews