Shop WIDIA

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # 4165977
  • Zoro # G2910341

product price: 
$
16.89
/ea
Sold in multiples of 5 for $84.45

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
534
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4165977
Zoro #
G2910341
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
TN30P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG1606126P
Cast Iron (K) Compatibility
No
No. of Edges
8
Super Alloy (S) Compatibility
No
Coating
Tin
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
ANSI Number
CNMG5436P
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Chip-Breaker Style
On Two Sides
Shape
Rhombic
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Number of Cutting Edges
8
Primary Material Application ISO Code
P
Cutting Application
Turning
Finish - Machining
TiN
Included Angle
80 Degrees
Chip-Breaker Code
6P
ANSI Code
CNMG5436P
Primary Material Application
Steel
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Manufacturer Grade
TN30P
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
534
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Thickness
1/4 in
Cutting Edge Length
16.12mm

Description

Diamond Turning Insert, Chip-Breaker Code 6P, Inscribed Circle 5/8 in, TiN, ANSI Code CNMG5436P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.