Shop WALTER

Triangle Turning Insert, Triangle, 5/32 in, TCMT, 0.2 mm, Carbide

  • Mfr # 6917342
  • Zoro # G7938220

product price: 
$
16.89
/ea
Sold in multiples of 10 for $168.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
5/32 in
Insert Size
1.21.20.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6917342
Zoro #
G7938220
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Grade
WSM21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT06T102-FM4 WSM21
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
No. of Edges
3
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
TCMT1.2(1.2)01
Stainless (M) Compatibility
Yes
Coating
PVD
Hardened (H) Compatibility
No
Mounting Style
Screw
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Clearance Angle
7 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Metric
Included Angle
60 Degrees
Manufacturer Grade
WSM21
ANSI Code
TCMT1.2(1.2)0.5-FM4 WSM21
Material - Machining
Carbide
Shape
Triangle
Chip-Breaker Code
FM4
Coating Process
PVD
Cutting Application
Turning
Finish - Machining
TiAlN
Number of Cutting Edges
3
Primary Material Application ISO Code
M, P, S
Material
Carbide

Dimensions

Insert Size
1.21.20.5
Corner Radius
0.2 mm
Insert Thickness
0.0780"
Mounting Hole Dia.
0.085"
Nose Radius
0.0080"
Thickness
1.98 mm
Depth of Cut
0.10 mm to 1.00 mm
Cutting Edge Length
6.87 mm
Through Hole Inside Dia.
2.15 mm

Description

Triangle Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 5/32 in, TiAlN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.