Shop WALTER

Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide

  • Mfr # 6484468
  • Zoro # G7927160

product price: 
$
26.99
/ea
Sold in multiples of 10 for $269.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6484468
Zoro #
G7927160
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
332
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1880"
Nose Radius
0.0310"
Thickness
3/16 in
Cutting Edge Length
16.00mm
Depth of Cut
0.50 to 2.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WPP10S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VBMT160408-MP4 WPP10S
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
ANSI Number
VBMT3(3)1.5
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Mounting Style
Screw
Relief Angle
5 Degrees
Cast Iron (K) Compatibility
Yes
Coating
CVD
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
2
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Primary Material Application ISO Code
P
ANSI Code
VBMT332-MP4 WPP10S
Measurement System
Fractional Inch
Chip-Breaker Code
MP4
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WPP10S
Number of Cutting Edges
2
Included Angle
35 Degrees
Material - Machining
Carbide
Cutting Application
Turning
Clearance Angle
5 Degrees
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MP4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VBMT332-MP4 WPP10S, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.