Shop WALTER

Triangle Turning Insert, Triangle, 5/32 in, TCMT, 0.4 mm, Carbide

  • Mfr # 6917343
  • Zoro # G7938318

product price: 
$
13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
5/32 in
Insert Size
1.21.201
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6917343
Zoro #
G7938318
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1.21.201
Corner Radius
0.4 mm
Nose Radius
0.0160"
Insert Thickness
0.0780"
Mounting Hole Dia.
0.085"
Thickness
1.98 mm
Cutting Edge Length
6.87 mm
Through Hole Inside Dia.
2.15 mm
Depth of Cut
0.10 mm to 1.00 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Grade
WSM21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT06T104-FM4 WSM21
ANSI Number
TCMT2(1.5)1
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Stainless (M) Compatibility
Yes
No. of Edges
3
Steel (P) Compatibility
Yes
Coating
PVD
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Cutting Application
Turning
Coating Process
PVD
Shape
Triangle
Material - Machining
Carbide
Included Angle
60 Degrees
Measurement System
Metric
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
3
Clearance Angle
7 Degrees
ANSI Code
TCMT1.2(1.2)01-FM4 WSM21
Chip-Breaker Code
FM4
Manufacturer Grade
WSM21
Finish - Machining
TiAlN
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 5/32 in, TiAlN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.