Diamond Turning Insert, Diamond, 3, CPGT, 1, Carbide

  • Mfr # 7021254
  • Zoro # G7920669
product price: 
$
29.19
/ea
Sold in multiples of 10 for $291.90

Key Features

Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021254
Zoro #
G7920669
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CPGT09T304-MM4 WSM01
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
No. of Edges
2
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Relief Angle
11 Degrees
Cast Iron (K) Compatibility
No
ANSI Number
CPGT3(2.5)2
Stainless (M) Compatibility
Yes
Coating
PVD
Super Alloy (S) Compatibility
Yes
Chip-Breaker Code
MM4
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
CPGT3(2.5)1-MM4 WSM01
Clearance Angle
11 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Rhombic
Manufacturer Grade
WSM01
Included Angle
80 Degrees
Finish - Machining
TiAlN
Number of Cutting Edges
2
Primary Material Application ISO Code
M, S
Measurement System
Fractional Inch
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Thickness
5/32 in
Depth of Cut
0.40 to 3.00mm
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN, ANSI Code CPGT3(2.5)1-MM4 WSM01, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews