Diamond Turning Insert, Diamond, 2, CCMW, 2, Carbide

  • Mfr # 6651532
  • Zoro # G7918191
product price: 
$
13.29
/ea
Sold in multiples of 10 for $132.90

Key Features

Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6651532
Zoro #
G7918191
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CCMW060208-RK6 WKK20S
Cutting Direction
Neutral
Coating
CVD
ANSI Number
CCMW2(1.5)2
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Relief Angle
7 Degrees
Mounting Style
Screw
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Code
CCMW2(1.5)2-RK6 WKK20S
Number of Cutting Edges
2
Manufacturer Grade
WKK20S
Material - Machining
Carbide
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Chip-Breaker Code
RK6
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
K
Included Angle
80 Degrees
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
21.52
Corner Radius
1/32 in
Insert Thickness
0.0940"
Nose Radius
0.0310"
Mounting Hole Dia.
0.110"
Depth of Cut
0.50 to 2.50mm
Thickness
3/32 in
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code CCMW2(1.5)2-RK6 WKK20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews