Square Turning Insert, Square, 3/8 in, SNMG, 1/32 in, Carbide

  • Mfr # 6140311
  • Zoro # G7936251
product price: 
$
10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/8 in
Insert Size
322
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6140311
Zoro #
G7936251
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
322
Corner Radius
1/32 in
Insert Thickness
0.1250"
Nose Radius
0.0310"
Mounting Hole Dia.
0.150"
Depth of Cut
0.20 to 1.50mm
Cutting Edge Length
9.53mm
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG090308-FP5
Stainless (M) Compatibility
Yes
ANSI Number
SNMG431
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
CVD
No. of Edges
4
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Number of Cutting Edges
4
ANSI Code
SNMG322-FP5
Cutting Application
Turning
Shape
Square
Primary Material Application
Steel
Measurement System
Fractional Inch
Manufacturer Grade
WPP20S
Primary Material Application ISO Code
P
Material - Machining
Carbide
Chip-Breaker Code
FP5
Insert Holding Type
Straight Hole
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
0 Degrees
Included Angle
90 Degrees
Coating Process
CVD
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code FP5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews