Shop WALTER

Diamond Turning Insert, Diamond, 3, VCMT, 1, Carbide

  • Mfr # 6839141
  • Zoro # G7928159

product price: 
$
28.79
/ea
Sold in multiples of 10 for $287.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839141
Zoro #
G7928159
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
VCMT160404-RM4 WSM10S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
CVD
ANSI Number
VCMT332
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Relief Angle
7 Degrees
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
2
For Use With
Toolholders, Boring Bars
Included Angle
35 Degrees
Number of Cutting Edges
2
Cutting Application
Turning
Chip-Breaker Code
RM4
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Manufacturer Grade
WSM10S
Material - Machining
Carbide
Measurement System
Fractional Inch
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
VCMT331-RM4 WSM10S
Clearance Angle
7 Degrees
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Mounting Hole Dia.
0.173"
Nose Radius
0.0160"
Insert Thickness
0.1880"
Cutting Edge Length
16.00mm
Thickness
3/16 in
Depth of Cut
0.40 to 2.50mm

Description

Diamond Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VCMT331-RM4 WSM10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.