Shop WALTER

Triangle Turning Insert, Triangle, 7/32 in, TCGT, 0.4 mm, Carbide

  • Mfr # 7054070
  • Zoro # G4765789

product price: 
$
21.79
/ea
Sold in multiples of 10 for $217.90

Key Features

Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
7/32 in
Insert Size
1.81.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054070
Zoro #
G4765789
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCGT090204-FM2 WSM20S
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
Cutting Direction
Neutral
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
3
Coating
PVD
Mounting Style
Screw
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
ANSI Number
TCGT1.8(1.5)1-FM2 WSM20S
Secondary Material Application ISO Code
P
Measurement System
Metric
Cutting Application
Turning
Coating Process
PVD
Chip-Breaker Code
FM2
Manufacturer Grade
WSM20S
Shape
Triangle
Finish - Machining
TiAlN+Al2O3+Al
ANSI Code
TCGT1.8(1.5)1-FM2 WSM20S
Secondary Material Application
Steel
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
7 Degrees
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
3
Included Angle
60 Degrees
Primary Material Application ISO Code
M, S
Material
Carbide

Dimensions

Insert Size
1.81.51
Corner Radius
0.4 mm
Mounting Hole Dia.
0.098"
Insert Thickness
0.0940"
Nose Radius
0.016"
Depth of Cut
0.20 mm to 2.50 mm
Through Hole Inside Dia.
2.5 mm
Thickness
2.38 mm
Cutting Edge Length
9.62 mm

Description

Triangle Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 7/32 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.