Shop WALTER

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # 7251954
  • Zoro # G4874663

product price: 
$
26.99
/ea
Sold in multiples of 10 for $269.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
443
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251954
Zoro #
G4874663
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150612-MM5 WSM20S
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Coating
PVD
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
DNMG443-MM5 WSM20S
No. of Edges
4
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Manufacturer Grade
WSM20S
Finish - Machining
TiAlN+Al2O3+Al
Included Angle
55 Degrees
Clearance Angle
0 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Number of Cutting Edges
4
Shape
Rhombic
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
ANSI Code
DNMG443-MM5 WSM20S
Chip-Breaker Code
MM5
Material
Carbide

Dimensions

Insert Size
443
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Nose Radius
0.047"
Insert Thickness
0.2500"
Cutting Edge Length
15.50mm
Depth of Cut
0.80 to 3.00mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG443-MM5 WSM20S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.