Shop WALTER

Diamond Turning Insert, Diamond, 3, VCMT, 2, Carbide

  • Mfr # 6839077
  • Zoro # G7928177

product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839077
Zoro #
G7928177
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCMT160408-FM4 WSM20S
No. of Edges
2
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Cutting Direction
Neutral
ANSI Number
VCMT332
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Super Alloy (S) Compatibility
Yes
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WSM20S
Cutting Application
Turning
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
35 Degrees
Primary Material Application ISO Code
M, S
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Shape
Rhombic
Number of Cutting Edges
2
ANSI Code
VCMT332-FM4 WSM20S
Material - Machining
Carbide
Chip-Breaker Code
FM4
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Nose Radius
0.0310"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1880"
Thickness
3/16 in
Cutting Edge Length
16.00mm
Depth of Cut
0.10 to 1.50mm

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VCMT332-FM4 WSM20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.