Triangle Turning Insert, Triangle, 7/32 in, TCMT, 0.2 mm, Carbide

  • Mfr # 6436360
  • Zoro # G7938351
product price: 
$
10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
7/32 in
Insert Size
1.81.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6436360
Zoro #
G7938351
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT090202-FP4 WPP20S
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
ANSI Number
TCMT1.2(1.2)1
Cast Iron (K) Compatibility
Yes
Coating
CVD
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Screw
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
3
Number of Cutting Edges
3
Measurement System
Metric
ANSI Code
TCMT1.8(1.5)0.5-FP4 WPP20S
Coating Process
CVD
Primary Material Application
Steel
Manufacturer Grade
WPP20S
Cutting Application
Turning
Shape
Triangle
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
P
Clearance Angle
7 Degrees
Chip-Breaker Code
FP4
Material - Machining
Carbide
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Included Angle
60 Degrees
Material
Carbide

Dimensions

Insert Size
1.81.50.5
Corner Radius
0.2 mm
Nose Radius
0.0080"
Mounting Hole Dia.
0.098"
Insert Thickness
0.0940"
Thickness
2.38 mm
Cutting Edge Length
9.62 mm
Through Hole Inside Dia.
2.5 mm
Depth of Cut
0.10 mm to 1.00 mm

Description

Triangle Turning Insert, Chip-Breaker Code FP4, Inscribed Circle 7/32 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews