Shop WALTER

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # 7251895
  • Zoro # G4780653

product price: 
$
21.89
/ea
Sold in multiples of 10 for $218.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251895
Zoro #
G4780653
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120404-MM5 WSM10S
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
PVD
Mounting Style
Clamp
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
No. of Edges
4
Cutting Direction
Neutral
ANSI Number
CNMG431-MM5 WSM10S
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+Al
Chip-Breaker Code
MM5
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WSM10S
ANSI Code
CNMG431-MM5 WSM10S
Cutting Application
Turning
Shape
Rhombic
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Number of Cutting Edges
4
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Nose Radius
0.016"
Thickness
3/16 in
Depth of Cut
0.50 to 3.00mm
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code CNMG431-MM5 WSM10S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.