Triangle Turning Insert, Triangle, 7/32 in, TCMT, 0.4 mm, Carbide

  • Mfr # 6485643
  • Zoro # G7938537
product price: 
$
13.29
/ea
Sold in multiples of 10 for $132.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
7/32 in
Insert Size
1.81.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6485643
Zoro #
G7938537
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCMT090204-MK4 WKK10S
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
TCMT3(2.5)1
No. of Edges
3
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Relief Angle
7 Degrees
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
CVD
Hardened (H) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Screw
Chip-Breaker Code
MK4
Coating Process
CVD
Clearance Angle
7 Degrees
ANSI Code
TCMT1.8(1.5)1-MK4 WKK10S
Cutting Application
Turning
Material - Machining
Carbide
Included Angle
60 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Number of Cutting Edges
3
Manufacturer Grade
WKK10S
Measurement System
Metric
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Triangle
Material
Carbide

Dimensions

Insert Size
1.81.51
Corner Radius
0.4 mm
Insert Thickness
0.0940"
Mounting Hole Dia.
0.098"
Nose Radius
0.0160"
Through Hole Inside Dia.
2.5 mm
Depth of Cut
0.40 mm to 2.00 mm
Cutting Edge Length
9.62 mm
Thickness
2.38 mm

Description

Triangle Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 7/32 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews