Shop WALTER

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # 6944732
  • Zoro # G7932237

product price: 
$
20.29
/ea
Sold in multiples of 10 for $202.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6944732
Zoro #
G7932237
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080412-RM5 WMP20S
Coating
CVD
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
ANSI Number
WNMG432
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Shape
Trigon
Manufacturer Grade
WMP20S
ANSI Code
WNMG433-RM5 WMP20S
Cutting Application
Turning
Chip-Breaker Code
RM5
Primary Material Application
Stainless Steel, Steel
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Primary Material Application ISO Code
M, P
Measurement System
Metric
Insert Holding Type
Straight Hole
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
1.20mm
Nose Radius
0.0470"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Through Hole Inside Dia.
5.16mm
Cutting Edge Length
8.70mm
Depth of Cut
1.50 to 4.50mm
Thickness
4.76mm

Description

Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.