Shop WALTER

Triangle Turning Insert, Triangle, 7/32 in, TCMT, 0.4 mm, Carbide

  • Mfr # 6917275
  • Zoro # G7938360

product price: 
$
15.79
/ea
Sold in multiples of 10 for $157.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
7/32 in
Insert Size
1.81.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6917275
Zoro #
G7938360
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT090204-FM4 WSM20S
No. of Edges
3
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
TCMT1.8(1.5)1
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Measurement System
Metric
Primary Material Application ISO Code
M, S
Clearance Angle
7 Degrees
Manufacturer Grade
WSM20S
Finish - Machining
TiAlN+Al2O3+Al
Secondary Material Application
Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
TCMT1.8(1.5)1-FM4 WSM20S
Cutting Application
Turning
Included Angle
60 Degrees
Coating Process
PVD
Secondary Material Application ISO Code
P
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
FM4
Shape
Triangle
Number of Cutting Edges
3
Material
Carbide

Dimensions

Insert Size
1.81.51
Corner Radius
0.4 mm
Nose Radius
0.0160"
Mounting Hole Dia.
0.098"
Insert Thickness
0.0940"
Through Hole Inside Dia.
2.5 mm
Depth of Cut
0.10 mm to 1.50 mm
Thickness
2.38 mm
Cutting Edge Length
9.62 mm

Description

Triangle Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 7/32 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.