Turning Insert, Trigon, 3, WCGT, 1, Carbide

  • Mfr # 6955678
  • Zoro # G4834142
product price: 
$
24.19
/ea
Sold in multiples of 10 for $241.90

Key Features

Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955678
Zoro #
G4834142
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
WCGT06T304-FN2 WNN10
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
No. of Edges
3
Hardened (H) Compatibility
No
Coating
Uncoated
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
ANSI Number
WCGT3(2.5)1-FN2 WNN10
Measurement System
Metric
Cutting Application
Turning
ANSI Code
WCGT3(2.5)1-FN2 WNN10
Manufacturer Grade
WNN10
Chip-Breaker Code
FN2
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Trigon
Primary Material Application ISO Code
N
Material - Machining
Carbide
Finish - Machining
TiAlN
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Included Angle
80 Degrees
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
0.40mm
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.016"
Depth of Cut
0.20 to 2.50mm
Through Hole Inside Dia.
4.40mm
Cutting Edge Length
6.52mm
Thickness
3.97mm

Description

Turning Insert, Chip-Breaker Code FN2, Inscribed Circle 3/8 in, TiAlN

Ratings & reviews