Shop WALTER

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # 7251983
  • Zoro # G4757921

product price: 
$
16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251983
Zoro #
G4757921
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG060408-MM5 WSM10S
ANSI Number
WNMG332-MM5 WSM10S
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
No. of Edges
6
Mounting Style
Clamp
Secondary Material Application
Steel
Shape
Trigon
Secondary Material Application ISO Code
P
Material - Machining
Carbide
Number of Cutting Edges
6
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
WNMG332-MM5 WSM10S
Coating Process
PVD
Chip-Breaker Code
MM5
Cutting Application
Turning
Manufacturer Grade
WSM10S
Included Angle
80 Degrees
Measurement System
Metric
Insert Holding Type
Straight Hole
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application ISO Code
M, S
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.80mm
Nose Radius
0.031"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
3.81mm
Cutting Edge Length
6.52mm
Depth of Cut
0.80 to 2.50mm
Thickness
4.76mm

Description

Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.