Shop WALTER
See all product information
Create Account
Turning Insert, Round, 0.1875 in, RCGT, Carbide
- Mfr # 5873779
- Zoro # G2828211
product price:Â
$
10.39
/ea
Sold in multiples of 10 for $103.90
Key Features
Insert Shape
Round
Insert Style
RCGT
Inscribed Circle
0.1875 in
Insert Size
0502M0
Chip-Breaker
PF5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5873779
- Zoro #
- G2828211
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 0502M0
- Insert Thickness
- 0.0937"
Description
Turning Insert, Inscribed Circle 0.1875 in