Shop WALTER

Turning Insert, Round, 0.2344 in, RCMT, Carbide

  • Mfr # 6651089
  • Zoro # G7934145

product price: 
$
11.19
/ea
Sold in multiples of 10 for $111.90

Key Features

Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.2344 in
Chip-Breaker
RK4
Grade
WKK20S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6651089
Zoro #
G7934145
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.2344 in
Chip-Breaker
RK4
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
RCMT0602M0
No. of Edges
4
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Coating
CVD
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Material
Carbide

Dimensions

Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.0470"

Description

Turning Insert, Inscribed Circle 0.2344 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.