Diamond Turning Insert, Diamond, 2, CPMT, 1, Carbide

  • Mfr # 7021339
  • Zoro # G7920720
product price: 
$
13.89
/ea
Sold in multiples of 10 for $138.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021339
Zoro #
G7920720
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CPMT060204-FM4 WSM20S
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
ANSI Number
CPMT2(1.5)1
Relief Angle
11 Degrees
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Coating
CVD
Stainless (M) Compatibility
Yes
No. of Edges
2
Non Ferrous (N) Compatibility
No
Clearance Angle
11 Degrees
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Rhombic
Manufacturer Grade
WSM20S
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Number of Cutting Edges
2
ANSI Code
CPMT2(1.5)1-FM4 WSM20S
Measurement System
Fractional Inch
Finish - Machining
TiAlN+Al2O3+Al
Chip-Breaker Code
FM4
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Nose Radius
0.0160"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Thickness
3/32 in
Cutting Edge Length
6.45mm
Depth of Cut
0.10 to 1.50mm

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code CPMT2(1.5)1-FM4 WSM20S, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews