Shop WALTER

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.4 mm, Carbide

  • Mfr # 6836840
  • Zoro # G7938957

product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6836840
Zoro #
G7938957
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCMT110204-MM4 WSM20S
Stainless (M) Compatibility
Yes
No. of Edges
3
Coating
PVD
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
TCMT2(1.5)1
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Triangle
Secondary Material Application
Steel
Number of Cutting Edges
3
Manufacturer Grade
WSM20S
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Chip-Breaker Code
MM4
Finish - Machining
TiAlN+Al2O3+Al
ANSI Code
TCMT2(1.5)1-MM4 WSM20S
Measurement System
Metric
Clearance Angle
7 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
60 Degrees
Secondary Material Application ISO Code
P
Coating Process
PVD
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
0.4 mm
Nose Radius
0.0160"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Depth of Cut
0.40 mm to 2.00 mm
Thickness
2.38 mm
Cutting Edge Length
11 mm
Through Hole Inside Dia.
2.8 mm

Description

Triangle Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.