Turning Insert, Round, 0.2344 in, RCMT, Carbide

  • Mfr # 6917300
  • Zoro # G7934136
product price: 
$
11.19
/ea
Sold in multiples of 10 for $111.90

Key Features

Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.2344 in
Chip-Breaker
RM4
Grade
WSM20S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6917300
Zoro #
G7934136
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.2344 in
Chip-Breaker
RM4
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
RCMT0602M0
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Mounting Style
Screw
Coating
PVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
No. of Edges
4
Stainless (M) Compatibility
Yes
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Material
Carbide

Dimensions

Nose Radius
0.1180"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"

Description

Turning Insert, Inscribed Circle 0.2344 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews