Shop WALTER

Diamond Turning Insert, Diamond, 3, DCGW, .5, PCD

  • Mfr # 6674543
  • Zoro # G4845677

product price: 
$
113.99
/ea
Sold in multiples of 2 for $227.98
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCGW
Inscribed Circle
3/8 in
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6674543
Zoro #
G4845677
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
DCGW11T302FS-1
Stainless (M) Compatibility
No
Coating
Uncoated
Super Alloy (S) Compatibility
No
Relief Angle
7 Degrees
No. of Edges
1
Cutting Direction
Neutral
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
ANSI Number
DCGW3(2.5)0.5FS-1 WDN10
For Use With
Toolholders, Boring Bars
Clearance Angle
7 Degrees
Chip-Breaker Code
FS-1
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Manufacturer Grade
WDN10
Cutting Application
Turning
Material - Machining
Polycrystalline Diamond
Included Angle
55 Degrees
Shape
Rhombic
Measurement System
Fractional Inch
Number of Cutting Edges
1
ANSI Code
DCGW3(2.5)0.5FS-1
Material
PCD

Dimensions

Insert Size
32.50.5
Corner Radius
0.0080 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.008"
Depth of Cut
0.10 to 3.50mm
Thickness
5/32 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code FS-1, Inscribed Circle 3/8 in, ANSI Code DCGW3(2.5)0.5FS-1, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.