Shop WALTER

Square Turning Insert, Square, 5, SNMG, 4, Carbide

  • Mfr # 6356538
  • Zoro # G7937408

product price: 
$
28.79
/ea
Sold in multiples of 10 for $287.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6356538
Zoro #
G7937408
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG150616-MK5
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
No. of Edges
4
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cast Iron (K) Compatibility
No
ANSI Number
SNMG432
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Clearance Angle
0 Degrees
Cutting Application
Turning
Shape
Square
Measurement System
Fractional Inch
ANSI Code
SNMG544-MK5
Primary Material Application ISO Code
K
Finish - Machining
TiCN+Al2O3+TiCN
Number of Cutting Edges
4
Primary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Manufacturer Grade
WKK10S
Chip-Breaker Code
MK5
Coating Process
CVD
Material - Machining
Carbide
Included Angle
90 Degrees
Material
Carbide

Dimensions

Insert Size
544
Corner Radius
1/16 in
Nose Radius
0.0630"
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Cutting Edge Length
15.88mm
Thickness
1/4 in
Depth of Cut
1.50 to 7.00mm

Description

Square Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.