Turning Insert, Round, 0.315 in, RCGT, Carbide

  • Mfr # 6955710
  • Zoro # G4828019
product price: 
$
13.89
/ea
Sold in multiples of 10 for $138.90

Key Features

Insert Shape
Round
Insert Style
RCGT
Inscribed Circle
0.315 in
Insert Size
2.62
Chip-Breaker
MN2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955710
Zoro #
G4828019
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Round
Insert Style
RCGT
Inscribed Circle
0.315 in
Chip-Breaker
MN2
Grade
WNN10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
RCGT0803M0-MN2 WNN10
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
ANSI Number
RCGT2.6(2)-MN2 WNN10
Coating
Uncoated
Mounting Style
Screw
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
No. of Edges
4
Cutting Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Material
Carbide

Dimensions

Insert Size
2.62
Insert Thickness
0.1250"
Nose Radius
0.157"
Mounting Hole Dia.
0.134"

Description

Turning Insert, Inscribed Circle 0.315 in

Ratings & reviews